Solenoid Air Control Valve, 1/8 In, 120VAC

NUMATICS| Zoro #: G2339644| Mfr #: L01SA4592060T30

$76.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Actuator/Return: Solenoid/Spring
CFM: 9
Overall Length: 3-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2339644 Mfr #: L01SA4592060T30
Actuator/Return: Solenoid/SpringCFM: 9
Overall Length: 3-1/8"Pilot Port Size: 1/8" NPT
Coefficient of Volume: 0.2Standards: CE, CSA, UL
Pipe Size: 1/8"Pressure Range: 0 to 150 psi
Vacuum Range: 0 to 28" HgElectrical Connections: DIN AC Plug-In Solenoid
Voltage: 120VACOverride: Non-Locking Flush
Ambient Temp. Range: -10 Degrees to 115 Degrees FNEMA Classification: NEMA 4
Shifting Technology: Spool & SleeveAir Valve Type: 4-Way, 2-Position
Overall Height: 2-5/16"Overall Width: 7/8"
Power Consumption: 4.1WBody Style: Body Ported
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 1/8 In., Voltage 120VAC, 9 CFM, Pilot Port Size 1/8 In. NPT, Coefficient of Volume 0.2, DIN AC Plug-In Solenoid Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 4.1W, Pressure Range 0 to 150 psi, Vacuum Range 0 to 28 In. Hg, Ambient Temp. Range -10 Degrees to 115 Degrees F, Override Non-Locking Flush, Overall Height 2-5/16 In., Overall Length 3-1/8 In.

Reviews