Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Solenoid Air Control Valve, 1/8 In, 120VAC

NUMATICS| Zoro #: G0687574| Mfr #: L01SS4592060T30

$91.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN AC Plug-In Solenoid or Air Pilot
Pilot Port Size: 1/8" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0687574 Mfr #: L01SS4592060T30
Item: Solenoid Air Control ValveElectrical Connections: DIN AC Plug-In Solenoid or Air Pilot
Pilot Port Size: 1/8" NPTOverride: Non-Locking Flush
Overall Length: 4-5/8"Pressure Range: 0 to 150 psi
Actuator/Return: Solenoid/SolenoidVoltage: 120VAC
Overall Height: 2-5/16"NEMA Classification: NEMA 4
Standards: CE, CSA, ULPipe Size: 1/8"
Vacuum Range: 0 to 28" HgShifting Technology: Spool & Sleeve
Power Consumption: 4.1WBody Style: Body Ported
Overall Width: 7/8"Coefficient of Volume: 0.2
CFM: 9Air Valve Type: 4-Way, 2-Position
Ambient Temp. Range: -10 Degrees to 115 Degrees FCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 1/8 In., Voltage 120VAC, 9 CFM, Pilot Port Size 1/8 In. NPT, Coefficient of Volume 0.2, DIN AC Plug-In Solenoid or Air Pilot Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 4.1W, Pressure Range 0 to 150 psi, Vacuum Range 0 to 28 In. Hg, Ambient Temp. Range -10 Degrees to 115 Degrees F, Override Non-Locking Flush, Overall Height 2-5/16 In.

Reviews