LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Solenoid Air Control Valve, 1/8 In, 24VDC

NUMATICS| Zoro #: G1709391| Mfr #: 031SA400B000061

$62.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DC Hardwired w/15" Leads
Pilot Port Size: 1/8" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1709391 Mfr #: 031SA400B000061
Item: Solenoid Air Control ValveElectrical Connections: DC Hardwired w/15" Leads
Pilot Port Size: 1/8" NPTOverride: Non-Locking Flush
Overall Length: 3-1/4"Pressure Range: 0 to 150 psi
Actuator/Return: Solenoid/SpringVoltage: 24VDC
Overall Height: 2-1/8"NEMA Classification: NEMA 4
Standards: CE, CSA, ULPipe Size: 1/8"
Vacuum Range: 0 to 28" HgShifting Technology: Spool & Sleeve
Power Consumption: 6.0WBody Style: Body Ported
Overall Width: 7/8"Coefficient of Volume: 0.35
CFM: 16Air Valve Type: 4-Way, 2-Position
Ambient Temp. Range: -10 Degrees to 115 Degrees FCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 1/8 In., Voltage 24VDC, 16 CFM, Pilot Port Size 1/8 In. NPT, Coefficient of Volume 0.35, DC Hardwired w/15 In. Leads Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 6.0W, Pressure Range 0 to 150 psi, Vacuum Range 0 to 28 In. Hg, Ambient Temp. Range -10 Degrees to 115 Degrees F, Override Non-Locking Flush, Overall Height 2-1/8 In.

Reviews