Solenoid Air Control Valve, 1/8 In, 24VDC

NUMATICS| Zoro #: G0848407| Mfr #: 081SS400M000061

$263.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DC Plug-In w/Light
Pilot Port Size: 1/8" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0848407 Mfr #: 081SS400M000061
Item: Solenoid Air Control ValveElectrical Connections: DC Plug-In w/Light
Pilot Port Size: 1/8" NPTOverride: Non-Locking Flush
Overall Length: 8-1/4"Pressure Range: 0 to 150 psi
Actuator/Return: Solenoid/SolenoidVoltage: 24VDC
Overall Height: 1-1/2"NEMA Classification: NEMA 4
Standards: CE, CSA, ULPipe Size: 1/8"
Vacuum Range: 0 to 28" HgShifting Technology: Spool & Sleeve
Power Consumption: 6.0WBody Style: Body Ported
Overall Width: 1-3/8"Coefficient of Volume: 1
CFM: 46Air Valve Type: 4-Way, 2-Position
Ambient Temp. Range: -10 Degrees to 115 Degrees FCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 1/8 In., Voltage 24VDC, 46 CFM, Pilot Port Size 1/8 In. NPT, Coefficient of Volume 1, DC Plug-In w/Light Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 6.0W, Pressure Range 0 to 150 psi, Vacuum Range 0 to 28 In. Hg, Ambient Temp. Range -10 Degrees to 115 Degrees F, Override Non-Locking Flush, Overall Height 1-1/2 In., Overall Length 8-1/4 In.

Reviews