Solenoid Air Control Valve, 1/8 In, 24VDC

NUMATICS| Zoro #: G1852146| Mfr #: 081SS500M000061

$175.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Vacuum Range: 0 to 28" Hg
Item: Solenoid Air Control Valve
Pressure Range: 0 to 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1852146 Mfr #: 081SS500M000061
Vacuum Range: 0 to 28" HgItem: Solenoid Air Control Valve
Pressure Range: 0 to 150 psiActuator/Return: Solenoid/Solenoid
Overall Height: 1-1/2"Pipe Size: 1/8"
Power Consumption: 6.0WBody Style: Body Ported
Overall Width: 1-3/8"Coefficient of Volume: 1
Ambient Temp. Range: -10 Degrees to 115 Degrees FCenter Position: Open
Electrical Connections: DC Plug-In w/LightOverride: Non-Locking Flush
Pilot Port Size: 1/8" NPTVoltage: 24VDC
NEMA Classification: NEMA 4Shifting Technology: Spool & Sleeve
Standards: CE, CSA, ULCFM: 46
Air Valve Type: 4-Way, 3-PositionOverall Length: 8-1/4"
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 3-Position, Open Center Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 1/8 In., Voltage 24VDC, 46 CFM, Pilot Port Size 1/8 In. NPT, Coefficient of Volume 1, DC Plug-In w/Light Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 6.0W, Pressure Range 0 to 150 psi, Vacuum Range 0 to 28 In. Hg, Ambient Temp. Range -10 Degrees to 115 Degrees F, Override Non-Locking Flush, Overall Height 1-1/2 In.

Reviews