BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Solenoid Air Control Valve, 1/8 In, 24VDC

NUMATICS| Zoro #: G1405101| Mfr #: L01SS4594060T61

$116.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN DC Plug-In Solenoid
Pilot Port Size: 1/8" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1405101 Mfr #: L01SS4594060T61
Item: Solenoid Air Control ValveElectrical Connections: DIN DC Plug-In Solenoid
Pilot Port Size: 1/8" NPTOverride: Non-Locking Flush
Overall Length: 4-5/8"Pressure Range: 0 to 150 psi
Actuator/Return: Solenoid/SolenoidVoltage: 24VDC
Overall Height: 2-5/16"NEMA Classification: NEMA 4
Standards: CE, CSA, ULPipe Size: 1/8"
Vacuum Range: 0 to 28" HgShifting Technology: Spool & Sleeve
Power Consumption: 6.0WBody Style: Body Ported
Overall Width: 7/8"Coefficient of Volume: 0.2
CFM: 9Air Valve Type: 4-Way, 2-Position
Ambient Temp. Range: -10 Degrees to 115 Degrees FCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 1/8 In., Voltage 24VDC, 9 CFM, Pilot Port Size 1/8 In. NPT, Coefficient of Volume 0.2, DIN DC Plug-In Solenoid Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 6.0W, Pressure Range 0 to 150 psi, Vacuum Range 0 to 28 In. Hg, Ambient Temp. Range -10 Degrees to 115 Degrees F, Override Non-Locking Flush, Overall Height 2-5/16 In., Overall Length 4-5/8 In.

Reviews