BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Solenoid Air Control Valve, 3/8 In, 120VAC

NUMATICS| Zoro #: G1718001| Mfr #: L23BA452O060T30

$114.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Vacuum Range: 0 to 28" Hg
Item: Solenoid Air Control Valve
Pressure Range: 15 to 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1718001 Mfr #: L23BA452O060T30
Vacuum Range: 0 to 28" HgItem: Solenoid Air Control Valve
Pressure Range: 15 to 150 psiPilot Port Size: 3/8" NPT
Actuator/Return: Solenoid Air Pilot/SpringOverall Height: 2-3/4"
Pipe Size: 3/8"Power Consumption: 4.0W
Body Style: Body PortedOverall Width: 1"
Coefficient of Volume: 1.7Voltage: 120VAC
Electrical Connections: DIN AC Plug-In SolenoidOverride: Locking Flush
Overall Length: 6"NEMA Classification: NEMA 4
Pilot Pressure: 14.5 to 150 psigShifting Technology: Spool & Sleeve
Ambient Temp. Range: -10 Degrees to 115 Degrees FStandards: CE, CSA, UL
CFM: 79Air Valve Type: 4-Way, 2-Position
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid Air Pilot/Spring, Body Style Body Ported, Pipe Size 3/8 In., Voltage 120VAC, 79 CFM, Pilot Port Size 3/8 In. NPT, Pilot Pressure 14.5 to 150 psig, Coefficient of Volume 1.7, DIN AC Plug-In Solenoid Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 4.0W, Pressure Range 15 to 150 psi, Vacuum Range 0 to 28 In. Hg, Ambient Temp. Range -10 Degrees to 115 Degrees F, Override Locking Flush

Reviews