Solenoid Air Control Valve, 3/8 In, 240VAC

NUMATICS| Zoro #: G1659542| Mfr #: L23BB652O060T40

$247.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Vacuum Range: 0 to 28" Hg
Item: Solenoid Air Control Valve
Pressure Range: 15 to 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1659542 Mfr #: L23BB652O060T40
Vacuum Range: 0 to 28" HgItem: Solenoid Air Control Valve
Pressure Range: 15 to 150 psiPilot Port Size: 3/8" NPT
Actuator/Return: Solenoid Air Pilot/Solenoid Air PilotOverall Height: 2-3/4"
Pipe Size: 3/8"Power Consumption: 5.0W
Body Style: Body PortedOverall Width: 1"
Coefficient of Volume: 1.7Voltage: 240VAC
Center Position: ClosedElectrical Connections: DIN AC Plug-In Solenoid
Override: Locking FlushOverall Length: 9-5/16"
NEMA Classification: NEMA 4Pilot Pressure: 14.5 to 150 psig
Shifting Technology: Spool & SleeveAmbient Temp. Range: -10 Degrees to 115 Degrees F
Standards: CE, CSA, ULCFM: 79
Air Valve Type: 4-Way, 3-PositionCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 3-Position, Closed Center Position, Actuator/Return Solenoid Air Pilot/Solenoid Air Pilot, Body Style Body Ported, Pipe Size 3/8 In., Voltage 240VAC, 79 CFM, Pilot Port Size 3/8 In. NPT, Pilot Pressure 14.5 to 150 psig, Coefficient of Volume 1.7, DIN AC Plug-In Solenoid Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 5.0W, Pressure Range 15 to 150 psi, Vacuum Range 0 to 28 In. Hg, Ambient Temp. Range -10 Degrees to 115 Degrees F

Reviews