Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Solenoid Air Control Valve, 3/8 In, 24VDC

  • Zoro #: G0535981
  • Mfr #: L23BA452B060T61

$180.28

  • Valve Ways and Positions: 4-Way/2-Position
  • Overall Width: 1"
  • Overall Height: 2-3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Numatics #L23BA452B060T61 Specifications

  • Zoro #: G0535981
  • Mfr #: L23BA452B060T61
Valve Ways and Positions: 4-Way/2-Position Overall Width: 1"
Overall Height: 2-3/4" Max. CFM - Valves: 79.00
NEMA Classification: NEMA 4 Body Style: Body Ported
CFM: 79 Vacuum Range: 0 to 28" Hg
Overall Length: 6" Electrical Connections: DIN DC Plug-In Solenoid
Air Valve Type: 4-Way, 2-Position Valve Vacuum Range: 0 to 28" Hg
Item: Solenoid Air Control Valve Override: Locking Flush
Pipe Size: 3/8" Coefficient of Volume: 1.7
Power Consumption: 3.5W Pilot Pressure: 14.5 to 150 psig
Valve Actuator / Return: Solenoid Air Pilot / Spring Pressure Range: 15 to 150 psi
Pilot Port Size: 3/8" NPT Voltage: 24VDC
Actuator/Return: Solenoid Air Pilot/Spring Standards: CE, CSA, UL
Operational Pressure Range: 15 to 150 psi Shifting Technology: Spool & Sleeve
Ambient Temp. Range: -10 Degrees to 115 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24VDC, Valve Actuator / Return Solenoid Air Pilot / Spring, Pipe Size 3/8 In., Max. CFM - Valves 79.00, Operational Pressure Range 15 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 In. Hg, Body Style Body Ported, Pilot Port Size 3/8 In. NPT, Pilot Pressure 14.5 to 150 psig, Coefficient of Volume 1.7, DIN DC Plug-In Solenoid Electrical Connections, Shifting Technology Spool & Sleeve

Reviews of Numatics #L23BA452B060T61