Manifold Block, 1 Station, 3/4 NPT

NUMATICS| Zoro #: G1761681| Mfr #: 229-881

$99.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cv: 4.5
NPT Port (In.): 3/4
For Use With: Mark 55 Valves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761681 Mfr #: 229-881
Cv: 4.5NPT Port (In.): 3/4
For Use With: Mark 55 ValvesWidth (In.): 2-5/8
Height (In.): 2-5/8Series: Mark 55
Includes: Assembly Hardware & GasketLength (In.): 7-5/8
Number of Stations: 1Country of Origin (subject to change): United States

Description

Manifold Block Compact, Mark 55 Series, Number of Stations 1, NPT Port 3/4 In, Cv 4.5, Length 7 5/8 In, Width 2 5/8 In, Height 2 5/8 In, For Use With Mark 55 Valves, Includes Assembly Hardware & Gasket

Reviews