Nupla
Sledge Hammer, Steel Head, Head Wt 4lb
Mfr # 3895401
Zoro # G3779627
$45.65
5% off
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Material Steel
- Overall Length 14 in
- Handle Material Fiberglass
- Handle Design Nonslip Grip
Explore More Products
- NUPLA Sledge Hammer, Head Steel, 16 lb, 34" L 75.27-160
- NUPLA Sledge Hammer, Nonslip Grip, Head Wt 6lb 6895402
- NUPLA Sledge Hammer, Steel, 2 lb., 16" L, 3" dia. 6899531
- NUPLA Sledge Hammer, Steel Head, Head Wt 3lb 6895400
- NUPLA Sledge Hammer, Head Steel, 20 lb, 36" L 75.27-201
- NUPLA Sledge Hammer, Forged Steel, 32 75.27-101
- NUPLA Nupla 545-30-040 Brs4 4Lb Brass Sledgew-12 Inch Super 545-30-040
- NUPLA Sledge Hammer Df 4# 15" 75.27-043
- NUPLA Sledge Hammer Df 8# 36" 75.27-089
- BON TOOL Bon 84-569 Sledge Hammer, 4 Lb, 16" Wood Handle 84-569
- AMERICAN HAMMER Sledge Hammer, 12 lb., 32 In, Fiberglass AM12BZFG
- Nupla Sledges