Auto Body Tool Kit, No. of Pcs. 4

NUPLA| Zoro #: G1383627| Mfr #: 6894028

$148.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1383627 Mfr #: 6894028
Tool Storage Type Included: CaseTool Storage Included: Yes
Sub-Category: Body and Sheet Metal RepairItem: Auto Body Tool Kit
Includes: Curved Pein Finishing, Door Skin, General Purpose Pick, Pick/Finishing Hammers, Hickory HandlesItem: Auto Body Tool Kit
Number of Pieces: 4Standards: ANSI
Country of Origin (subject to change): Multiple

Product Description

Auto Body Tool Kit, Sub-Category Body and Sheet Metal Repair, Tool Storage Included Yes, Number of Pieces 4, Tool Storage Type Included Case, Includes Curved Pein Finishing, Door Skin, General Purpose Pick, Pick/Finishing Hammers, Hickory Handles, Standards ANSI

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.