DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Auto Body Tool Kit, No. of Pcs. 7

NUPLA| Zoro #: G1672212| Mfr #: 6894027

$200.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI
Number of Pieces: 7
Item: Auto Body Tool Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1672212 Mfr #: 6894027
Standards: ANSINumber of Pieces: 7
Item: Auto Body Tool KitIncludes: General Purpose Pick, Curved Pein Finishing and Shrinking/Bumping Hammers, Utility, Heel, and Toe Dollys, Light Dinging Spoon
Tool Storage Included: YesTool Storage Type Included: Case
Sub-Category: Body and Sheet Metal RepairCountry of Origin (subject to change): Multiple

Description

Tool Kit Product Grouping Tool Kits, Tool Families Included Striking Tools, Miscellaneous Tools, Auto Body Tool Kit, Number of Pieces 7, Number of Striking Tools 3, Number of Miscellaneous Tools 4, Insulated / Uninsulated Uninsulated, Nonsparking No, Tool Storage Included Yes, Tool Storage Type Included Case

Reviews