DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Axe, Flat Head, Fiberglass, 34 In.

NUPLA| Zoro #: G1755363| Mfr #: 33661

$60.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Length: 34"
Cutting Edge: 4-3/4"
Features: Fiberglass Molded Grip Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1755363 Mfr #: 33661
Handle Length: 34"Cutting Edge: 4-3/4"
Features: Fiberglass Molded Grip HandleHandle: Fiberglass
Overall Length: 34"Head Weight: 6 lb.
Handle Material: FiberglassItem: Axe
Head Material: SteelCountry of Origin (subject to change): Multiple

Description

Flat Head Fire Axe, Cutting Edge 4 3/4 In, Head Weight 6 Lb, Overall Length 34 In, Handle 34 In, Fiberglass Molded Grip Handle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews