Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Concrete Come-Along Rake, 20" Blade

  • Zoro #: G3221556
  • Mfr #: 79314

$62.59

  • Blade Length: 20"
  • Handle Material: Vinyl Coated Fiberglass
  • Item: Concrete Come Along Rake
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Nupla #79314 Specifications

  • Zoro #: G3221556
  • Mfr #: 79314
Blade Length: 20" Handle Material: Vinyl Coated Fiberglass
Item: Concrete Come Along Rake Blade Width: 20"
Head Material: Steel Handle Type: Straight
Handle Length: 54" Country of Origin (subject to change): United States

Description

Concrete Come Along Rake, Blade Width 20 In., Blade Length 20 In., Handle Length 54 In., Handle Material Vinyl Coated Fiberglass, Handle Type Straight, Head Material Steel

Reviews of Nupla #79314