SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cross Pein Hammer, 4 lb., 14 In, Fiberglass

NUPLA| Zoro #: G1492407| Mfr #: 29145

$32.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Length: 5-1/2"Head Weight: 4 lb.Item: Cross Pein Hammer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1492407 Mfr #: 29145
Head Length: 5-1/2"Head Weight: 4 lb.
Item: Cross Pein HammerHead Material: Forged Steel
Face Diameter: 1-5/8"Head Color: Black
Handle Color: Yellow/BlackHead Width: 1-7/8"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Nonslip Grip
Overall Length: 14"Standards: ASME Standard
Handle Material: FiberglassCountry of Origin (subject to change): Taiwan, Province of China

Description

Cross Pein Hammer, Head Material Forged Steel, Head Weight 4 lb., Overall Length 14 In., Handle Material Fiberglass, Handle Design Nonslip Grip, Standard Tool (Accessory Needed for Tethering), Face Diameter 1-5/8 In., Head Width 1-7/8 In., Head Length 5-1/2 In., Head Color Black, Handle Color Yellow/Black, Standards ASME Standard

Reviews