KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cutter Mattock, Straight, 36 In OAL

NUPLA| Zoro #: G0911696| Mfr #: 24551

$49.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Length: 15-1/4"
Type: Straight Handle
Overall Length: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0911696 Mfr #: 24551
Head Length: 15-1/4"Type: Straight Handle
Overall Length: 36"Blade (1) Length: 2 7/8"
Blade (2) Length: 2 1/2"Item: Cutter Mattock
Blade (2) Width: 6"Blade (1) Width: 9 1/4"
Head Material: SteelHandle: Fiberglass w/ Molded Grip
Head Weight: 5 lb.Country of Origin (subject to change): India

Description

Cutter Mattock, Straight Handle, Head Weight 5 lb., Head Length 15-1/4 In., Blade (1) Length 2 7/8 In., Blade (1) Width 9 1/4 In., Blade (2) Length 2 1/2 In., Blade (2) Width 6 In., Head Material Steel, Overall Length 36 In., Fiberglass w/ Molded Grip Handle

Reviews