KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dead Blow Hammer, 24 oz., 14"

NUPLA| Zoro #: G0484023| Mfr #: 10027

$24.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 14"
Head Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0484023 Mfr #: 10027
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 14"
Head Color: BlackNonsparking: No
Item: Dead Blow HammerHandle Material: Fiberglass with Nonslip Grip
Face Diameter: 2"Handle Color: Yellow
Head Weight: 24 oz.Head Material: Polymer over Composite
Head Length: 4-1/2"Replaceable Tip: No
Country of Origin (subject to change): United States

Description

Dead Blow Hammer, Head Material Polymer over Composite, Head Weight 24 oz., Face Diameter 2 In., Handle Material Fiberglass with Nonslip Grip, Overall Length 14 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Nonsparking No, Replaceable Tip No, Handle Color Yellow, Head Color Black, Head Length 4-1/2 In.

Reviews