Dead Blow Hammer, 30 oz., 13-5/8"

NUPLA| Zoro #: G1947924| Mfr #: 10023

$62.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1947924 Mfr #: 10023
Nonsparking: YesCountry of Origin (subject to change): United States

Product Description

Dead Blow Hammer, Head Material PVC over Steel, Head Weight 30 oz., Face Diameter 2 In., Handle Material Fiberglass with Nonslip Grip, Overall Length 13-5/8 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Nonsparking Yes, Replaceable Tip No, Handle Color White, Head Color Black, Head Length 5 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.