KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dead Blow Hammer, 32 oz., 14"

NUPLA| Zoro #: G0604956| Mfr #: 10025

$26.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: Polymer over Composite
Face Diameter: 2"
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0604956 Mfr #: 10025
Head Material: Polymer over CompositeFace Diameter: 2"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 14"
Head Weight: 32 oz.Head Length: 4-1/2"
Nonsparking: NoHead Color: Black
Handle Material: Fiberglass with Nonslip GripReplaceable Tip: No
Handle Color: YellowItem: Dead Blow Hammer
Country of Origin (subject to change): United States

Description

Dead Blow Hammer, Head Material Polymer over Composite, Head Weight 32 oz., Face Diameter 2 In., Handle Material Fiberglass with Nonslip Grip, Overall Length 14 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Nonsparking No, Replaceable Tip No, Handle Color Yellow, Head Color Black, Head Length 4-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews