Dead Blow Hammer, no Tips, 36 oz., 14-1/2"

NUPLA| Zoro #: G2154031| Mfr #: 03365

$56.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Dead Blow Hammer without TipsNonsparking: NoHead Weight: 36 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2154031 Mfr #: 03365
Item: Dead Blow Hammer without TipsNonsparking: No
Head Weight: 36 oz.Head Material: Steel
Face Diameter: 2-1/2"Head Color: Black
Handle Color: Black/YellowTether Capable: Standard Tool (Accessory Needed for Tethering)
Replaceable Tip: YesOverall Length: 14-1/2"
Head Length: 5"Handle Material: Fiberglass with Nonslip Grip
Country of Origin (subject to change): United States

Description

Dead Blow Hammer without Tips, Head Material Steel, Head Weight 36 oz., Face Diameter 2-1/2 In., Handle Material Fiberglass with Nonslip Grip, Overall Length 14-1/2 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Nonsparking No, Replaceable Tip Yes, Handle Color Black/Yellow, Head Color Black, Head Length 5 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews