Drilling Hammer, 4 Lb, 2 In Head Dia

NUPLA| Zoro #: G1713923| Mfr #: 28545

$33.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle: FiberglassHead Length: 4-7/8"Overall Length: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1713923 Mfr #: 28545
Handle: FiberglassHead Length: 4-7/8"
Overall Length: 10"Item: Hand Drilling Hammer
Head Weight: 4 lb.Meets/Exceeds: ANSI Standards
Head Material: SteelHead Width: 2"
Country of Origin (subject to change): Multiple

Description

Hand Drilling Hammer, Head Weight 4 Lb, Overall Length 10 In, Fiberglass Handle, Head Length 4 7/8 In, Head Width 2 In, Head Material Steel, Meets/Exceeds ANSI Standards

Reviews