Garden Spade, 48 In Handle, 7-1/2 In Blade

NUPLA| Zoro #: G0483183| Mfr #: 72107

$32.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Straight, Ergonomic
Blade Material: Steel
Handle Material: Fiberglass with Polypropylene Outer Jacket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0483183 Mfr #: 72107
Handle Type: Straight, ErgonomicBlade Material: Steel
Handle Material: Fiberglass with Polypropylene Outer JacketBlade Width: 7-1/2"
Item: Garden SpadeHandle Length: 48"
Gauge: 16 ga.Blade Type: Open Back, E Series
Blade Length: 11-1/2"Country of Origin (subject to change): China

Description

Garden Spade, Handle Length 48 In., Handle Type Straight, Ergonomic, Handle Material Fiberglass with Polypropylene Outer Jacket, Blade Width 7-1/2 In., Blade Length 11-1/2 In., Blade Type Open Back, E Series, 16 ga., Steel

Reviews