General Purpose Scoop, 48 In.L, Aluminum

NUPLA| Zoro #: G2129267| Mfr #: 72154

$59.91 /ea

This item ships free. Details.Standard ground shipping.
Handle Type: Straight, ErgonomicColor: YellowBlade Material: Aluminum
Save 15%. Sign up for Z-mail.


Zoro #: G2129267 Mfr #: 72154
Handle Type: Straight, ErgonomicColor: Yellow
Blade Material: AluminumHandle Material: Fiberglass with Polypropylene Outer Jacket
Blade Width: 14-1/2"Item: General Purpose Scoop
Handle Length: 48"Blade Type: #10
Blade Length: 17-3/4"Country of Origin (subject to change): Multiple


General Purpose Scoop, Handle Length 48 In., Handle Type Straight, Ergonomic, Handle Material Fiberglass with Polypropylene Outer Jacket, Aluminum Blade Material, Blade Type #10, Blade Width 14-1/2 In., Blade Length 17-3/4 In., Color Yellow