Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Hammer Handle, Hickory, 36 In

  • Zoro #: G2202042
  • Mfr #: 06150

$11.89

Details
  • Type: Hickory, 36"
  • For Use With Mfr. Model Number: 6894052, 6894056
  • Item: Replacement Hammer Handle
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Nupla #06150 Specifications

  • Zoro #: G2202042
  • Mfr #: 06150
Type: Hickory, 36" For Use With Mfr. Model Number: 6894052, 6894056
Item: Replacement Hammer Handle For Use With: Nupla Nos. 6894052 and 6894056 Sledge Hammers
Overall Length: 36" Country of Origin (subject to change): United States

Description

When you’re stocking your toolbox, don’t forget to include repair or replacement hammer parts. Take a look at the features for Nupla Replacement Hammer Handle. Overall Length: 36".

Reviews of Nupla #06150