Hammer Tip, 1 In Dia, Medium Hard, Cream

NUPLA| Zoro #: G1238212| Mfr #: 15106

$4.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size (In.): 1/4-20
Tip Material: Nylon
Item: Hammer Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238212 Mfr #: 15106
Thread Size (In.): 1/4-20Tip Material: Nylon
Item: Hammer TipType: Soft-Face
Color: CreamFits Hammers: 6D050
Tip Dia. (In.): 1Hardness: Medium
For Use With: Rawhide, Hardwood, LeadCountry of Origin (subject to change): United States

Description

Replaceable Hammer Tip, Tip Diameter 1 Inch, Thread Size 1/4-20 Inches, Shape Flat, Hardness Medium Hard, Color Cream, Fits Hammers 6D050, 5LV10

Reviews