KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hammer Tip, 1.5 In Dia, Extra Hard

NUPLA| Zoro #: G1949525| Mfr #: 15160

$11.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: All Metal Working Applications
Tip Dia. (In.): 1-1/2
Color: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1949525 Mfr #: 15160
For Use With: All Metal Working ApplicationsTip Dia. (In.): 1-1/2
Color: SteelType: Soft-Face
Item: Hammer TipTip Material: Hardened Steel
Thread Size (In.): 5/16-18Fits Hammers: 2A528
Hardness: Extra HardCountry of Origin (subject to change): United States

Description

Replaceable Hammer Tip, Tip Diameter 1.5 Inches, Thread Size 5/16-18 Inches, Shape Flat, Hardness Extra Hard, Color Steel, Fits Hammers G2281361, 5LV11

Reviews