Hammer Tip, 2 In Dia, Extra Hard

NUPLA| Zoro #: G1681477| Mfr #: 15210

$21.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size (In.): 3/8-16
Tip Material: Hardened Steel
Item: Hammer Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1681477 Mfr #: 15210
Thread Size (In.): 3/8-16Tip Material: Hardened Steel
Item: Hammer TipType: Soft-Face
Color: SteelFits Hammers: 3MD70, 5LV12
Tip Dia. (In.): 2Hardness: Extra Hard
For Use With: All Metal Working ApplicationsCountry of Origin (subject to change): United States

Description

Replaceable Hammer Tip, Tip Diameter 2 Inches, Thread Size 3/8-16 Inches, Shape Flat, Hardness Extra Hard, Color Steel, Fits Hammers 3MD70, 5LV12

Reviews