KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hammer Tip, 2 In Dia, Tough, Green

NUPLA| Zoro #: G0392235| Mfr #: 15204

$9.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Tip
Type: Soft-Face
Fits Hammers: 3MD70, 5LV12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0392235 Mfr #: 15204
Item: Hammer TipType: Soft-Face
Fits Hammers: 3MD70, 5LV12Color: Green
Thread Size (In.): 3/8-16Tip Material: Vinyl
Tip Dia. (In.): 2For Use With: RAWHIDE, HARDWOOD, PLASTIC
Hardness: ToughCountry of Origin (subject to change): United States

Description

Replaceable Hammer Tip, Tip Diameter 2 Inches, Thread Size 3/8-19 Inches, Shape Flat, Hardness Tough, Color Green, Fits Hammers G1197734, G1120131

Reviews