SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hammer Tip, 2.5 In, Medium, Red

NUPLA| Zoro #: G0259917| Mfr #: 15253

$15.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedFits Hammers: 3MD68, 5LV14, 5LV13Item: Hammer Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0259917 Mfr #: 15253
Color: RedFits Hammers: 3MD68, 5LV14, 5LV13
Item: Hammer TipHardness: Medium
Type: Soft-FaceTip Material: Vinyl
For Use With: Rawhide, Wood, Plastic, LeadTip Dia. (In.): 2-1/2
Thread Size (In.): 7/16-14Country of Origin (subject to change): United States

Description

Replaceable Hammer Tip, Tip Diameter 2.5 Inches, Thread Size 7/16-14 Inches, Shape Flat, Hardness Medium, Color Red, Fits Hammers 3MD68, 5LV14, 5LV13

Reviews