KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hammer Tip, 3 In Dia, Medium, Red, PK2

NUPLA| Zoro #: G1415784| Mfr #: 15303

$25.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Tip
Type: Soft-Face
Fits Hammers: 2UV36, 5LV15, 5LV16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415784 Mfr #: 15303
Item: Hammer TipType: Soft-Face
Fits Hammers: 2UV36, 5LV15, 5LV16Color: Red
Thread Size (In.): 1/2-13Tip Material: Vinyl
Tip Dia. (In.): 3For Use With: Rawhide, Wood, Plastic, Lead
Hardness: MediumCountry of Origin (subject to change): United States

Description

Hammer Tip, Tip Diameter 3 Inches, Thread Size 1/2-13 Inches, Shape Flat, Hardness Medium, Color Red, Fits Hammers G2914895, G0530013, Soft Face Replaceable Striking Tip

Reviews