Hammer Tip, 3 In Dia, Tough, Green

NUPLA| Zoro #: G1111713| Mfr #: 15304

$22.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Tip
Type: Soft-Face
Fits Hammers: 2UV36, 5LV15, 5LV16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1111713 Mfr #: 15304
Item: Hammer TipType: Soft-Face
Fits Hammers: 2UV36, 5LV15, 5LV16Color: Green
Thread Size (In.): 1/2-13Tip Material: Vinyl
Tip Dia. (In.): 3For Use With: RAWHIDE, HARDWOOD, PLASTIC
Hardness: ToughCountry of Origin (subject to change): United States

Description

Hammer Tip, Tip Diameter 3 Inches, Thread Size 1/2-13 Inches, Shape Flat, Hardness Tough, Color Green, Fits Hammers G2914895, G0530013, Soft Face Replaceable Striking Tip

Reviews