Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hammer Tip, Hard, 1 1/2 In, Black

  • Zoro #: G0500087
  • Mfr #: 15147

$9.92

  • Thread Size (In.): 5/16
  • Tip Material: Nylon
  • Type: Soft-Face
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Nupla #15147 Specifications

  • Zoro #: G0500087
  • Mfr #: 15147
Thread Size (In.): 5/16 Tip Material: Nylon
Type: Soft-Face Item: Hammer Tip
Fits Hammers: 4GGA4, 4GGA5 Hardness: Hard
Color: Black Tip Dia. (In.): 1-1/2
For Use With: Rawhide, Plastic, Micarta, Fiber Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interchangeable tips and heads can vary by composition material, such as nylon and other plastics, wood, rubber, micarta, rawhide, soft lead, brass, and other metals. Nupla Hammer Tip include characteristics like: Color: Black, Hardness: Hard.

Reviews of Nupla #15147