KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hammer Tip, Super Soft, 1 1/2In, Gray

NUPLA| Zoro #: G2237794| Mfr #: 15140

$16.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Tip
Type: Soft-Face
Fits Hammers: 4GGA4, 4GGA5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2237794 Mfr #: 15140
Item: Hammer TipType: Soft-Face
Fits Hammers: 4GGA4, 4GGA5Color: Gray
Thread Size (In.): 5/16Tip Material: Vinyl
Tip Dia. (In.): 1-1/2For Use With: Rawhide, Plastic, Micarta, Fiber
Hardness: Super SoftCountry of Origin (subject to change): United States

Description

Hammer Tip, Soft-Face, Tip Dia 1 1/2 In, Hardness Super Soft, Tip Material Vinyl, Gray Color, Thread Size 5/16 In, For Use With Rawhide, Plastic, Micarta, Fiber, Fits Hammers G2929796, G8408653

Reviews