SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hammer Tip, Tough, 1 1/2 In, Green

NUPLA| Zoro #: G0728865| Mfr #: 15143

$9.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size (In.): 5/16Tip Material: VinylItem: Hammer Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0728865 Mfr #: 15143
Thread Size (In.): 5/16Tip Material: Vinyl
Item: Hammer TipType: Soft-Face
Color: GreenFits Hammers: 4GGA4, 4GGA5
Tip Dia. (In.): 37257Hardness: Tough
For Use With: Rawhide, Plastic, Micarta, FiberCountry of Origin (subject to change): United States

Description

Hammer Tip, Soft-Face, Tip Dia 1 1/2 In, Hardness Tough, Tip Material Vinyl, Green Color, Thread Size 5/16 In, For Use With Rawhide, Plastic, Micarta, Fiber, Fits Hammers 4GGA4, 4GGA5

Reviews