Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Handle, Sledge, 36 In L

  • Zoro #: G1637413
  • Mfr #: 59801

$33.15

Details
  • Handle Type: Oval Connection
  • For Use With: Nupla 6 to 16 lb Sledge Hammers
  • Type: Fiberglass, 35 1/2" Length
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Nupla #59801 Specifications

  • Zoro #: G1637413
  • Mfr #: 59801
Handle Type: Oval Connection For Use With: Nupla 6 to 16 lb Sledge Hammers
Type: Fiberglass, 35 1/2" Length Item: Replacement Hammer Handle
Impact Rated: No Country of Origin (subject to change): United States

Description

Replacement Hammer Handle, Type Fiberglass, 35 1/2 In. Length, Handle Type Oval Connection, For Use With Nupla 6 to 16 lb Sledge Hammers, Impact Rated No

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Nupla #59801