Shop Alternate Products

Nupla

Michigan Axe, Single Bit, 32 In Handle (Discontinued)


Free Shipping & Returns


Key Features

  • Handle Length 32"
  • Overall Length 32 in
  • Head Material Carbon Steel
  • Features Fiberglass Handle
  • Handle Fiberglass
See all product information