KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-conductive Soil Probe, 48 In

NUPLA| Zoro #: G0770865| Mfr #: 76401

$23.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shaft Material: Non-conductive Fiberglass
Handle Type: Straight w/T Grip
Shaft Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0770865 Mfr #: 76401
Shaft Material: Non-conductive FiberglassHandle Type: Straight w/T Grip
Shaft Dia.: 1/2"Item: Non-conductive Soil Probe
Tip: Machined MetalShaft Length: 48"
Country of Origin (subject to change): United States

Description

Non-conductive Soil Probe, Shaft Length 48 In., Shaft Dia. 1/2 In., Shaft Material Non-conductive Fiberglass, Tip Machined Metal, Handle Type Straight w/T Grip

Reviews