KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-conductive Soil Probe, 60 In

NUPLA| Zoro #: G1491463| Mfr #: 76403

$23.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shaft Length: 60"
Item: Non-conductive Soil Probe
Handle Type: Straight w/T Grip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1491463 Mfr #: 76403
Shaft Length: 60"Item: Non-conductive Soil Probe
Handle Type: Straight w/T GripTip: Machined Metal
Shaft Material: Non-conductive FiberglassShaft Dia.: 1/2"
Country of Origin (subject to change): United States

Description

Non-conductive Soil Probe, Shaft Length 60 In., Shaft Dia. 1/2 In., Shaft Material Non-conductive Fiberglass, Tip Machined Metal, Handle Type Straight w/T Grip

Reviews