BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Non-Sparking General Scoop, 48 In.

NUPLA| Zoro #: G0862547| Mfr #: 72030

$43.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Material: CycolacHandle Length: 48"Handle Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0862547 Mfr #: 72030
Blade Material: CycolacHandle Length: 48"
Handle Type: StraightItem: Non-Sparking General Scoop
Blade Width: 14-1/2"Color: Yellow
Blade Length: 20-1/2"Blade Type: #12
Handle Material: FiberglassCountry of Origin (subject to change): Multiple

Description

Non-Sparking General Scoop, Handle Length 48 In., Handle Type Straight, Handle Material Fiberglass, Cycolac Blade Material, Blade Type #12, Blade Width 14-1/2 In., Blade Length 20-1/2 In., Color Yellow

Reviews