This item is Discontinued.

Nupla Non-Sparking Grain Scoop, Aluminum Blade, 27 in L Fiberglass Handle 6894307

Non-Sparking Grain Scoop, Aluminum Blade, 27 in L Fiberglass Handle (Discontinued)

  • Mfr # 6894307
  • Zoro # G2617106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6894307
Zoro #
G2617106
UPC #
738501720317
Country of Origin
Multiple

Dimensions

Handle Length
27 in
Blade Width
14 1/2 in
Blade Length
20 1/2 in

Details

Handle Material
Fiberglass
Blade Material
Aluminum
Handle Type
D-Grip
Item
Non-Sparking Grain Scoop
Color
Yellow
Blade Type
#12

Description

Non-Sparking Grain Scoop, Handle Length 27 in, Handle Type D-Grip, Handle Material Fiberglass, Cycolac Blade Material, Blade Type #12, Blade Width 14 1/2 in, Blade Length 20 1/2 in, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.