Nonconductive Digging Bar, 48 In..

NUPLA| Zoro #: G2210406| Mfr #: 76290

$75.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 1-1/4"
Dia.: 1-1/8"
Color: Safety Orange Handle and Black Cast Ductile Iron Head
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2210406 Mfr #: 76290
Overall Width: 1-1/4"Dia.: 1-1/8"
Color: Safety Orange Handle and Black Cast Ductile Iron HeadOverall Length: 48"
Material: Steel/FiberglassItem: Nonconductive Digging Bar
Features: Pencil PointThickness: 1-1/8"
Pry Bar Sub-Category: Digging BarsStandards: Meets or Exceeds IEC 60900 and ASTM F1506 Standards
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Digging Bars, Nonconductive Digging Bar, Overall Length 48 In., Overall Width 1-1/4 In., Standard Tool (Accessory Needed for Tethering), Thickness 1-1/8 In., Dia. 1-1/8 In., Steel/Fiberglass, Safety Orange Handle and Black Cast Ductile Iron Head, Features Pencil Point, Standards Meets or Exceeds IEC 60900 and ASTM F1506 Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews