PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Nonconductive Digging Bar, 72 In..

NUPLA| Zoro #: G1817164| Mfr #: 76292

$125.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Pencil Point, Dielectric SafeThickness: 1-1/8"Dia.: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1817164 Mfr #: 76292
Features: Pencil Point, Dielectric SafeThickness: 1-1/8"
Dia.: 1-1/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 72"Material: Steel/Fiberglass
Pry Bar Sub-Category: Digging BarsItem: Nonconductive Digging Bar
Overall Width: 1-1/4"Standards: Meets or Exceeds IEC 60900 and ASTM F1506 Standards
Color: Safety Orange Handle and Black Cast Ductile Iron HeadCountry of Origin (subject to change): United States

Description

Digging Bars, Nonconductive Digging Bar, Overall Length 72 In., Overall Width 1-1/4 In., Standard Tool (Accessory Needed for Tethering), Thickness 1-1/8 In., Dia. 1-1/8 In., Steel/Fiberglass, Safety Orange Handle and Black Cast Ductile Iron Head, Features Pencil Point, Dielectric Safe, Standards Meets or Exceeds IEC 60900 and ASTM F1506 Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews