Nonconductive Digging Bar with Wedge End

NUPLA| Zoro #: G0623384| Mfr #: 76301

$69.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 1-1/4"
Item: Nonconductive Digging Bar with Wedge
Dia.: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0623384 Mfr #: 76301
Overall Width: 1-1/4"Item: Nonconductive Digging Bar with Wedge
Dia.: 1-1/8"Color: Safety Orange Handle and Black Cast Ductile Iron Head
Overall Length: 72"Thickness: 1-1/8"
Material: Steel/FiberglassTether Capable: Standard Tool (Accessory Needed for Tethering)
Standards: Meets or Exceeds IEC 60900 and ASTM F1506 StandardsPry Bar Sub-Category: Digging Bars
Country of Origin (subject to change): United States

Description

Digging Bars, Nonconductive Digging Bar with Wedge, Overall Length 72 In., Overall Width 1-1/4 In., Standard Tool (Accessory Needed for Tethering), Thickness 1-1/8 In., Dia. 1-1/8 In., Steel/Fiberglass, Safety Orange Handle and Black Cast Ductile Iron Head, Features -, Standards Meets or Exceeds IEC 60900 and ASTM F1506 Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews