KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nonconductive Round Point Shovel, 27 In.

NUPLA| Zoro #: G0583353| Mfr #: 76225

$40.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Length: 27"
Blade Type: Forward Step
Item: Nonconductive Round Point Shovel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0583353 Mfr #: 76225
Handle Length: 27"Blade Type: Forward Step
Item: Nonconductive Round Point ShovelHandle Type: D-Grip
Handle Color: BlackHandle Material: Fiberglass
Blade Width: 9"Blade Material: Steel
Blade Length: 11-1/2"Gauge: 14 ga.
Country of Origin (subject to change): Slovakia

Description

Nonconductive Round Point Shovel, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 27 In., Blade Width 9 In., Blade Length 11-1/2 In., Blade Type Forward Step, 14 ga., Steel Blade Material

Reviews