Nonconductive Round Point Shovel, 48 In.

NUPLA| Zoro #: G2132137| Mfr #: 76245

$40.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Fiberglass
Item: Nonconductive Round Point Shovel
Blade Type: Forward Step
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2132137 Mfr #: 76245
Handle Material: FiberglassItem: Nonconductive Round Point Shovel
Blade Type: Forward StepGauge: 14 ga.
Handle Type: StraightHandle Color: Black
Blade Material: SteelBlade Length: 11-1/2"
Blade Width: 9"Handle Length: 48"
Country of Origin (subject to change): Slovakia

Description

Nonconductive Round Point Shovel, Handle Type Straight, Handle Material Fiberglass, Handle Length 48 In., Blade Width 9 In., Blade Length 11-1/2 In., Blade Type Forward Step, 14 ga., Steel Blade Material

Reviews