SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Nonconductive Square Point Shovel, 48 In.

NUPLA| Zoro #: G2292351| Mfr #: 76145

$36.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Length: 48"Item: Nonconductive Square Point ShovelHandle Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2292351 Mfr #: 76145
Handle Length: 48"Item: Nonconductive Square Point Shovel
Handle Color: BlackBlade Material: Steel
Blade Width: 9-7/8"Gauge: 14 ga.
Blade Length: 11-1/2"Blade Type: Forward Step
Handle Type: StraightHandle Material: Fiberglass
Country of Origin (subject to change): Slovakia

Description

Nonconductive Square Point Shovel, Handle Type Straight, Handle Material Fiberglass, Handle Length 48 In., Blade Width 9-7/8 In., Blade Length 11-1/2 In., Blade Type Forward Step, 14 ga., Steel Blade Material

Reviews