Nylon Guide Cable Placer, 3/4 In

NUPLA| Zoro #: G1402913| Mfr #: 69036

$37.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1402913 Mfr #: 69036
Handle Material: FiberglassTip Material: Fiberglass Filled Hard Nylon
Handle Length: 48"Item: Nylon Guide Cable Placer
Head Color: BlackHandle Color: Yellow
Handle Type: T-HandleItem: Nylon Guide Cable Placer
Tip Size: 3/4"Country of Origin (subject to change): United States

Product Description

Nylon Guide Cable Placer, Tip Size 3/4 In., Handle Length 48 In., Handle Type T-Handle, Handle Material Fiberglass, Handle Color Yellow, Tip Material Fiberglass Filled Hard Nylon, Head Color Black

Product Reviews

Save 15%. Sign up for Z-mail.