KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pike Pole, Fiberglass, 96 In.

NUPLA| Zoro #: G0812646| Mfr #: 36750

$78.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Length: 8 ft.
Item: Pike Pole
Includes: 5 ft. Handle, 3 ft. Pike, Assembly Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0812646 Mfr #: 36750
Handle Length: 8 ft.Item: Pike Pole
Includes: 5 ft. Handle, 3 ft. Pike, Assembly KitHead Material: Steel
Handle Design: ButtHead Type: 2 Tooth, American Hook
Handle Material: FiberglassHead Size: 4" x 10"
Country of Origin (subject to change): United States

Description

Pike Pole, 2 Tooth, American Hook, Handle Material Fiberglass, Handle Length 8 ft., Head Size 4 In. x 10 In., Head Material Steel, Handle Design Butt, Includes 5 ft. Handle, 3 ft. Pike, Assembly Kit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews