PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pike Pole, Fiberglass, 96 In.

NUPLA| Zoro #: G2002156| Mfr #: 36753

$118.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Pike PoleHead Size: 4" x 10"Handle Design: D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2002156 Mfr #: 36753
Item: Pike PoleHead Size: 4" x 10"
Handle Design: DHead Type: 2 Tooth, American Hook
Includes: 5 ft. Handle, 3 ft. Pike, Assembly KitHandle Material: Fiberglass
Head Material: SteelHandle Length: 8 ft.
Country of Origin (subject to change): United States

Description

Pike Pole, 2 Tooth, American Hook, Handle Material Fiberglass, Handle Length 8 ft., Head Size 4 In. x 10 In., Head Material Steel, Handle Design D, Includes 5 ft. Handle, 3 ft. Pike, Assembly Kit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews